602PTZ 0001000 | BELDEN

BELDEN | 602PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Control + Power 1 RG59 + 2C18 SH + 2C18

  • Manufacturer # 602PTZ 0001000
  • Anixter #B602PTZ
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 70
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.032 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Dielectric O.D. (in.): 0.135
Dielectric/Insulation: FFEP
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPFA/0.133
Jacket Color: Special
Jacket Material Color (O.D. in.): FR-PVC/BLK/0.193
Jacket Material: FR-PVC
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.363
Notes/Special Features: BANANA PEEL - PAN/TILT/ZOOM
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% AL/Polyester Unshielded
Shield: 95% BC Braid
Solid/Stranded: Solid
Vendor: Belden
Description

(1) coax-20 AWG solid BC cond., FPFA insul., 95% BC braid shield, cabled with (1) pair-18 AWG stranded (19x30) solid BC cond., FEP insul., Beldfoil shield, cabled with (2) cond.-18 AWG (7x26) BC cond., Flamarrest insul., Flamarrest jakets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items