606713-1 - TE-ENERGY - Dual Pin Disconnect, | Anixter
606713-1 | TE-ENERGY

TE-ENERGY | 606713-1 | Dual Pin Disconnect, Single, Silver, 550000 - 650000 CMA, 1600/24

  • Manufacturer # 606713-1
  • Anixter #451033
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Operation/Application.Application: Power Connector for Traction Motor Leads
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Material: Brass
  • Product Type Features.Product Classification: Connectors - Terminals and Splices
  • Termination Features.Wire/Cable Size (CMA): 550,000 650,000
  • Product Type Features.Terminal Configuration: Dual Pin Disconnect
  • Body Features.Pin Material: Brass
  • Body Features.Wire Size (AWG/CM): 600,000 CM
  • Body Features.Pin Finish: Silver
  • Body Features.Railroad Cable Designation: 1600/24
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items