608501-1 | TE-ENERGY

TE-ENERGY | 608501-1 | Connectors & Heat Shrink Tubing (COPALUM); Connector/Heat Shrink Tubing Kit COPALUM Product Line Kit Number: 8 Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 608501-1
  • Anixter #435179
Copper Type: CRIMP
Fiber Type: CRIMP
Type: FIBER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Connector/Heat Shrink Tubing Kit
  • Other.Comment: Kits contain: 200 connectors and 200 heat shrink tubing pieces.
  • Product Type Features.Body Material: Copper
  • Product Type Features.Product Line: COPALUM
  • Body Features.Copper Conductor (Wire) Size: 12 AWG, 14 AWG
  • Body Features.Kit Number: 8
  • Body Features.Perforated Liner Material: Copper Alloy
  • Body Features.Aluminum Wire Range (mm [AWG]): 2.59 [10], 2.05 [12]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items