60900366 - ORTRONICS - Series II Module, | Anixter
60900366 | ORTRONICS

ORTRONICS | 60900366 | Series II Module, 1-LC Duplex (2 Fibers) Multimode, Aqua adapters, Ceramic alignment sleeves, 45 degree exit (2 units)

  • Manufacturer # 60900366
  • Anixter #375441
Color: AQUA
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 1
Termination: LC
Description

Ortronics most popular line - It has the widest selection of interfaces, surface mount boxes and faceplates. Series II Modules use a 110 punch down sequence that is almost three times faster than other methods. The wide selection of multimedia modules include blanks for future growth

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items