610000791 - LUMBERG AUTOMATION - RST 4-RKT | Anixter
610000791 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 610000791 | M12 Micro actuator/sensor cordset, double-ended, 4-poles, male straight to female straight connector with self-locking thread and orange PUR halogen free welding and spark proof molded cable, IEC color code. cable length: 1M

  • Manufacturer # 610000791 | RST 4-RKT 4-602/1M
  • Anixter #494483
Rating: IP67
Type: CORDSETS
Specifications
  • Cordset Type: Double Ended
  • Poles Side 1: 4
  • Poles Side 2: 4
  • Thread Type Side 1: External
  • Thread Type Side 2: Internal
  • Cable Gauge: 22
  • Voltage Rating: 250 V
  • Color Code: IEC
  • Jacket Material: PUR, Halogen-Free, Weld Spark Proof
  • UL Type: AWM 21198
  • Jacket Color
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items