6100CKN0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6100CKN0000 | Reader, R10 iCLASS Dfm, Blk, 18" Pig, No Samx

  • Manufacturer # 6100CKN0000
  • Anixter #325910-U
Device Type: ACCESS READER
Features
  • Format Portability
  • Secure
  • Interoperability
  • Optimal Read Range Performance
Specifications
  • Contactless Smart Card Reader
  • Base Number: 6100
  • Current Revision No: C
  • Color Options: Black
  • Hardware Option: Pigtail 18 Inch (0.5 m)
  • Configuration Setting: Beep On, LED Normally Red, Reader Flashes Green On tag Read
  • iCLASS Security: Standard (Reads All iCLASS Cards With Unique Keys Diversified From HID Master Key
  • MIFARE CSN3 Wiegand Output Mode: 32 Bit
  • Card Compatibility: 15693 - Read Only; 2K Bits (256 Bytes), 16K Bits (2K Bytes) and 32K Bits (4K Bytes) iCLASS Credentials, 14443A - Read Only; MIFARE (Serial Number)
  • Mounting: Mounting Plate Attaches to Mullion, Door Frame, US Single-Gang J-Box or any Flat Surface
  • Typical Maximum Read Range: 2 - 3 Inch (5.0 - 7.6 cm) With HID iCLASS Card, 1 Inch (2.5 cm) With HID iCLASS Key, 1 Inch (2.5 cm) With HID iCLASS Tag, 1 - 1.5 Inch (2.5 - 3.8 cm) With HID iCLASS Prox, 1 - 2 Inch (2.5 - 5.0 cm) With MIFARE (Serial Number Only)
  • Material: UL94 Polycarbonate
  • Power Supply: 10 - 16 Volt DC Reverse voltage Protected Linear Supply Recommended
  • Current Requirements: 80 AVG, 300 mA Peak at 12 Volt DC
  • Operating Temperature: -31 to 150 deg F (-35 to 65 deg C)
  • Operating Humidity: 5 - 95% Relative Humidity Non-Condensing
  • Transmit Frequency: 13.56 MHz
  • Cable Distance: Wiegand Interface - 500 ft (150 m) Recommended Cable is ALPHA 1295 (22 AWG) 5-Conductor Stranded With Overall Shield or Equivalent. Additional Conductors may be Required to Connect all Outputs
  • Dimensions: 1.900 Inch x 4.040 Inch x 0.800 Inch (4.83 cm x 10.26 cm x 2.03 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items