6101BKU0000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6101BKU0000 | iCLASS Contactless Smart Card Reader/Writer, Current Revision No - B, Black, USB, Beep On, LED Normally Red, Reader Flashes Green on Tag Read, Standard iCLASS Security, MIFARE CSN Wiegand Output 32 Bit

  • Manufacturer # 6101BKU0000
  • Anixter #384793
Product Type: ACCESS READER
Features
  • Expansion modularity - every RW (read/write) reader comes with an expansion socket that acceptsRS232, RS485 or USB communication modules.The readers can read or write to any application area on the iCLASS credential, with all reader functions controlled by an external host processor via the selected serial interface using the iCLASS serial protocol
  • Secure - all RF data transmission between the card and reader is encrypted using a secure algorithm. By using industry-standard encryption techniques and advanced key management systems, iCLASS reduces the risk of compromised data or duplicated cards
  • Interoperability - iCLASS is based on international ISO interoperability standards providing compatibility with many popular card technologies (ISO 15693, ISO 14443A and ISO 14443B)
  • Optimal read range performance - An auto-tuning feature automatically adjusts the reader for optimal read range performance on any mounting surface
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure, designed to withstand harsh environments, provides reliable performance and resistance to vandalism
  • Elite custom keys
  • Easily interfaced
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items