6130AKN000000 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 6130AKN000000 | iCLASS Contactless Smart Card Reader With Keypad, Current Rev No - A, Black, Pigtail 18 Inch, Beep On, LED Normally Red, Reader Flashes Green on Tag Read, Standard iCLASS Security, MIFARE CSN Wiegand Output 32 Bit, Buffer One Key, No Parity, 4 Bit Msg

  • Manufacturer # 6130AKN000000
  • Anixter #434024
Device Type: ACCESS READER
Features
  • Format portability - upgrading is completely transparent since the same Prox format and user identification numbers are brought across to your future iCLASS credentials, including HID corporate 1000 formats
  • Secure - all RF data transmission between the card and keypad smart card reader is encrypted using secure algorithms. Additionally, security is extended from the reader all the way to the Hi-O enabled access control panel using encrypted Hi-O communication
  • Interoperability- iCLASS is based on international ISO interoperability standards providing compatibility with many popular card technologies (ISO 15693, ISO 14443A and ISO 14443B)
  • Optimal read range performance - An auto-tuning feature automatically adjusts the keypad smart card reader for optimal read range performance on any mounting surface
  • OSDP compliant - Bi-directional multi-dropped communication over RS485 link. For use only with OSDP compliant panels/hosts
  • Dual-factor authentication with keypad
  • Provides wiegand or clock-and-data output
  • Reads 13.56 MHz: HID iCLASS, ISO 15693 CSN, ISO 14443A (MIFARE) CSN CSN, ISO 14443B CSN, FeliCa IDm*, and FIPS 201
  • Illuminated keypad
  • Indoor/outdoor design - rugged, weatherized polycarbonate enclosure designed to withstand harsh environments provides reliable performance and resistance to vandalism. Permanent magnet built into housing facilitates tamper alarm when used with a magnetic reed switch
  • Mounting - mounting plate attaches to U.S./EU/Asian back box, 52-60 mm screw hole spacing (vertical or horizontal). Keypad reader housing latches onto mounting plate, secured with a screw. Mounts on metal with minimal read range impact. An optional spacer can be used for surface mount installations
  • Programming/configuration - all cards are shipped with unique diversified keys; keypad readers are shipped with compatible keys. All keys are derived from the HID Standard key. While cards and keypad readers with Standard keys are interchangeable, the keys are highly secure. Further enhance security by ordering with iCLASS Elite formatting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items