61867-2 | COMMSCOPE

COMMSCOPE | 61867-2 | Ring and Spade Tongue Terminals; Terminal Shape: Ring Tongue Receptacle Style: Straight Barrel Type: Open Barrel Wire/Cable Type: Regular Wire Wire Range: 0.80-2.00 [18-14] mm [AWG]

  • Manufacturer # 61867-2
  • Anixter #455990
RoHS Compliant: YES
Type: TERMINAL BLOCK
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Product Type Features.Shape: RING-001
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.80-2.00 [18-14]
  • Product Type Features.Insulation Diameter (mm [in]): 2.03-3.81 [.080-.150]
  • Product Type Features.Material: Brass
  • Product Type Features.Wire/Cable Type: Regular Wire
  • Body Features.Stock Thickness (mm [in]): 0.76 [0.030]
  • Industry Standards.Government/Industry Qualification: No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items