6220U-B - TONE COMMANDER - 6220 20-BUTTON | Anixter
6220U-B | TONE COMMANDER

TONE COMMANDER | 6220U-B | 6220 20-BUTTON ISDN PHONE U INTERFACE BLACK

  • Manufacturer # 6220U-B
  • Anixter #250194
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: DIGITAL DSS
Type: ISDN PHONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items