625MBD-85 | SUTTLE

SUTTLE | 625MBD-85 | Deep Surface Mt Box 1 1/2" deep White

  • Manufacturer # 625MBD-85
  • Anixter #179011
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Termination: SCREW
_Color: White
Description

This part is discontinued by supplier. For suggested replacement, see Anixter# 934949

The 625MBD mounting box is 1 1/2 inches deep and is very similar to the 625MB mounting box. It is deeper in order to provide surface mounting for deeper jacks, especially those equipped with 110 type IDCs. Mounts on any flat surface by using the two-sided adhesive tape furnished or directly by using screws. Excellent for attaching modular jacks to desks or files. Mounts over any standard outlet box. Mounts in plac e of most modular or nonmodular flush-mounted jack assemblies.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items