63700070 | ORTRONICS

ORTRONICS | 63700070 | TracJack Module, Phono/RCA to 110, white insulator, Fog White

  • Manufacturer # 63700070
  • Anixter #448010
Color: WHITE
Number of Ports: 1
Description

TracJack Module, single RCA Phono jack with 110 termination (white). TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/ connectors to fit in a single gang plate.

Features
  • RCA/110 connectors: Provides quick cable termination.
  • Color-coded connectors: Provide identification.
  • Front removable: Less intrusive access for adds, moves, changes.
  • Rugged snap-in design: Quick and easy installation.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items