63700081 - ORTRONICS - TracJack Module, 2-SC | Anixter
63700081 | ORTRONICS

ORTRONICS | 63700081 | TracJack Module, 2-SC Simplex (2 Fibers) Multimode, Aqua adapters, Ceramic alignment sleeves, 180 degree exit, (1 units)

  • Manufacturer # 63700081
  • Anixter #375257
Color: AQUA
Fiber Type: MULTIMODE
Loaded: YES
Number of Ports: 2
Termination: SC
Specifications
  • Footprint: TracJack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items