641300-1 | TE-ENERGY

TE-ENERGY | 641300-1 | .165" Centerline, 250 V, 9 A max.; Wire-to-Board, Wire-to-Board / Wire-to-Wire, Wire-to-Wire Contact Applies To Wire/Cable Wire/Cable Size: 18 - 26 AWG Wire/Cable Size: .12 - .8 mm

  • Manufacturer # 641300-1
  • Anixter #438685
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Bag
  • Electrical Characteristics.Hot Pluggable: No
  • EnvironmentaOperating Temperature (C [F]): -55 +105 [-67 +221]
  • Body Features.Length (X-Axis) (mm [in]): 16.76 [0.6598]
  • Housing Features.Mating Alignment: Without
  • Electrical Characteristics.Operating Voltage (V AC): 250
  • Industry Standards.UL Voltage Rating (V AC)250
  • Operation/Application.Application Use: Wire-to-Board, Wire-to-Board / Wire-to-Wire, Wire-to-Wire
  • Product Type Features.Strain Relief: With
  • Body Features.Width (Z-Axis) (mm [in]): 1.94 [0.076]
  • Conditions for Usage.Applies To: Wire/Cable
  • Electricaharacteristics.Operating Voltage Reference: AC
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 0.635 2.92 [0.050 0.115]
  • Dimensions.Profile Height (Y-Axis) (mm [in]): 1.94 [0.076]
  • Product Type Features.Product Type: Contact
  • Conct Features.Contact Type: Socket
  • Product Type Features.Wire/Cable Type: Discrete Wire
  • Contact Features.Contact Base Material: Phosphor Bronze
  • Contact Features.Contact Plating, Mating Area, Material: Pre-Tin
  • Termination Features.Wire/Cable Size (AWG):8 26
  • Contact Features.Contact Design: Formed Socket
  • Operation/Application.Contact Transmits (Typical Application): Signal (Data)/ Power
  • Electrical Characteristics.Contact - Rated Current (A): 9
  • Termination Features.Wire/Cable Size (CMA): 236.823 1,5782
  • Termination Features.Wire/Cable Size (mm): 0.12 0.8
  • Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 0.4 [15.75]
  • Product Type Features.PCB Mount Retention: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items