6435069-2 - COMMSCOPE - 12-F Cassette 6 | Anixter
6435069-2 | COMMSCOPE

COMMSCOPE | 6435069-2 | 12-F Cassette 6 Duplex Port MPO Trunk Sc Duplex Single-mode Pair-Flipped Ab/Ba

  • Manufacturer # 6435069-2
  • Anixter #483685
Connector Type: MPO - SC
Fiber Type: OS1
Number of Fibers: 12 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items