6504+ BLUE CPK - COMMSCOPE UNIPRISE | Anixter
6504+ BLUE CPK | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 6504+ BLUE CPK | Media 6 6504+ Cat 6 U/UTP Cable, 23AWG, 4-Pair, Bare Copper, Plenum, PVC Jacket, Blue

  • Manufacturer # 6504+ BLUE CPK | 8773614/10
  • Anixter #CMP-00424CSP-7U-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: MEDIA 6
Fire Rating: PLENUM
Jacket Color: Blue
Jacket Color: BLUE
Market Name: VISION
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 6504 CABLE
Type: DATA
Description

This part has been discontinued by the supplier

Specifications
  • Characteristic Impedance: 100 ohm
  • Number of Conductors: 8
  • dc Resistance Unbalance (Max): 5%
  • dc Resistance (Max): 6.66 ohms/100 m
  • Delay Skew (Max): 45 ns
  • Diameter Over Jacket: 5.461 mm (0.215 in)
  • Dielectric Strength (Min): 1.5 kVAC (2.5kVDC)
  • Enviroal Space: Plenum
  • Flame Test Method: CMP
  • Installation Temperature: 0 C to +60 C (+32 F to +140 F)
  • Insulation Material: FEP (Polyolefin)
  • Jacket Color: Blue
  • Jacket Material: PVC
  • Jacket Thickness: 0.483 mm (0.019 in)
  • Mutual Capacitance: 5.6 nF/1001 kHz
  • Nominal Velocity of Propagation (NVP): 73%
  • Operating Frequency (Max): 250 MHz
  • Operating Temperature: -20 C to +60 C (-4 F to +140 F)
  • Packaging Type: CommPak box
  • Pulling Tension (Max): 11 kg (25 lb)
  • Safety Voltage Rating: 300 V
  • Separator ial: FEP
  • Separator Type: Tape separator
  • Smoke Test Method: CMP
  • Transmission Standards: ANSI/TIA-568-C.2, CENELEC EN 50288-6-1, ISO/IEC 11801 Class E
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items