65N4+ | COMMSCOPE UNIPRISE SOLUTIONS

COMMSCOPE UNIPRISE SOLUTIONS | 65N4+ | 23-4P UTP-CMR SOL BC CAT6 PE/FRPVC GRAY JACKET BOX BA8443514/10

  • Manufacturer # 65N4+ | BA8443514/10
  • Anixter #BZ-CM-00424UNI-6U-09
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: MEDIA 6
Fire Rating: RISER
Jacket Color: GREY
Market Name: VISION
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: 65N4 CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items