68581796 | ABB DRIVES

ABB DRIVES | 68581796 | Micro Drives, Frequency Converter, 2.2 KW, Output Current Light-Overload Use 5.6 A, 3-Phase AC Supply, 380 to 480 V, H 239 mm, W 70 mm, D 142 mm, Mounting Type Cabinet/Wall Mounting

  • Manufacturer # 68581796 | ACS150-03E-05A6-4
  • Anixter #763444
Rating: IP20
Type: VARIABLE-FREQUENCY DRIVE
Description

The ACS150 drive is a component that is brought together with other components and includes, as standard, all necessary functions and interfaces for typical applications with AC induction motors. This makes the product selection very easy.

The ACS150 drive meets the requirements of new drive users, installers, machine builders and panel builders.

Features
  • User-friendly LCD control panel
  • Flexible mounting alternatives
  • Integrated EMC filter
  • Built-in brake chopper as standard
  • Embedded potentiometer
  • PID control
  • FlashDrop tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items