68581800 | ABB DRIVES

ABB DRIVES | 68581800 | AC Drive, Cabinet/Wall Mount, 380 to 480 Volt AC at 48 to 63 Hertz, 3-Phase, 7.3 Ampere, 3 Kilowatt, 217 MM Length x 132 MM Width x 344 MM Height

  • Manufacturer # 68581800 | ACS150-03E-07A3-4
  • Anixter #805862
Rating: IP20
Type: VARIABLE-FREQUENCY DRIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items