6K32F-AC - GARRETTCOM - Empty switch | Anixter
6K32F-AC | GARRETTCOM

GARRETTCOM | 6K32F-AC | Empty switch chassis, 48 V DC power, four open module slots

  • Manufacturer # 6K32F-AC
  • Anixter #487626
Type: ETHERNET SWITCH (MANAGED)
Description

Magnum(TM) 6K32F 32-port Fiber Managed Switches provide maximum fiber-port configurability in a rack-mount package, with up to 8 gigabit ports and up to 32 100 Mb fiber and copper ports or 10 Mb fiber and copper ports. High-capacity and high-performance Ethernet switching services are delivered in a robust 1U rack-mount package designed for the most demanding Industrial Networking and Carrier Class applications.

Features
  • Provides 4 modular slots for user-selection of 100 Mb, 10 Mb, Gigabit ports and 10/100 copper ports with optional PoE
  • Up to 32 100Mb Fiber ports, or 32 10/100 copper ports, or 8 Gigabit ports, or combinations
  • Compact 1U rack-mount package, metal ca, regular or "reverse" case
  • Power input choices: 24 V DC, -48 V DC, 110250 V DC power, DC Dual Source, universal AC
  • Feature-rich MNS-6K and MNS-SECURE managed switch software with GUI and CLI
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items