6SPDX-15 | TRIPP LITE

TRIPP LITE | 6SPDX-15 | Waber-by-Tripp Lite 6-Outlet (77.6mm center-to-center spacing) Industrial Power Strip, 15-ft. Cord

  • Manufacturer # 6SPDX-15
  • Anixter #455531
Number of Outlets: 6
Type: STAND ALONE PDU
Description

Tripp Lite's 6SPDX-15 Power Strip offers a convenient method of power distribution in workbench, wallmount or floor mount applications. Includes 6 NEMA 5-15R output receptacles with 1.505-in. center-to-center spacing, 15-foot AC line cord and keyhole mounting tabs for installation in a wide variety of applications. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Unfiltered electrical pass-through makes the 6SPDX-15 ideal for distributing alternate waveform UPS or generator power. Features rugged metal housing, lighted power switch with integrated 15A resettable circuit breaker and attractive beige color scheme.

Features
  • Multi-outlet power strip offers convenient power distribution in workbench, wallmount or floor mount applications
  • Includes 6 NEMA 5-15R output receptacles with 1.505-in. center-to-center spacing
  • Lighted combination power switch with integrated circuit breaker
  • Keyhole mounting tabs for installation in a wide variety of applications
  • UL1363 (USA), cUL (Canada)
  • 15A power handling capacity
  • 15-foot AC line cord
Specifications
  • Power Strip
  • Frequency Compatibility: 50/60 Hz
  • Circuit Breaker (Amp): 15 Amp
  • Outlet Spacing: 1.505 Inch
  • Outlet Orientation: Single Row of 6
  • Nominal Input Voltage Supported: 120 Volt AC
  • Recommended Electrical Service: 15 Amp 120 Volt
  • Input Connection Type: NEMA 5-15P
  • Input Cord Length: 4.572 m (15 ft)
  • Voltage Compatibility: 120 Volt AC
  • Switches: Lighted Combination Switch/Circuit Breaker
  • Unit Dimensions (HxWxD): 12.5 Inch x 2.5 Inch x 1.5 Inch (31.75 cm x 6.35 cm x 3.8 cm)
  • Material Of Construction: Metal
  • Integrated Keyhole Mounting Tabs: Keyhole Mounting Tabs Enable Mounting to a Variety of Surfaces
  • Receptacle Color: Beige
  • Color (AC Line Cord): Beige
  • Outlets Measurement (Center to Center): 77.60 mm
  • Keyhole Slot Mounting Measurement (Center to Center): 203.20 mm
  • Output Receptacle: (6) 5-15R
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items