7000132572 | 3M

3M | 7000132572 | 3M(TM) MS(2)(TM) Super Mate Module Dry Transparent 4005-DBM/TR/NB

  • Manufacturer # 7000132572 | 4005-DBM/TR/NB
  • Anixter #443512
Base Color: Red
Body Bottom Color: Blue
Body Top Color: Yellow
Composition: Dry
Cover Color: Transparent
Type: CONNECTORS
Wire Count: MULTI
Description

The 3M(TM) MS(2)(TM) Super Mate Module Dry Transparent 4005-DBM/TR/NB is a 25-pair module that features an array of U-shaped, phosphor-bronze contacts, but without the stainless steel cut-off blades. This dry, straight splice pluggable bridge module is designed for use within aerial, buried, central office and underground applications.

Features
  • Connector Pair Count: 25
  • Connector Type: Straight, Pluggable Bridge
  • Composition: Dry
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items