7131822 | GENERAL CABLE

GENERAL CABLE | 7131822 | GenSPEED 10,000 Cat 6A Cable, CMP, U/UTP, Yellow

  • Manufacturer # 7131822
  • Anixter #CMP-00423GEN-10G-05
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: YELLOW
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

GenSpeed 10,000 Category 6a Cable, Signal Strength and Power

Features
  • Features: And Benefits
  • Extensive design development conducted to find the perfect blend of product performance and consistent manufacturability
  • Innovative T-Top cross-web provides superior internal electrical characteristics by locking the pairs into a systematic orientation within the cable
  • Superior flame and smoke characteristics achieved through innovative design and careful selection of materials with certified suppliers
  • TRU-Mark print legend contains footage markings from 1000 to 0
  • AirEs jacket provides superior flexibility and maximum separation of pairs from cable to cable for consistent PSANEXTand PSAACRF performance
  • Made in U.S.A.
  • Applications:
  • IEEE 802.3: 10G BASE-T, 100 BASE-T
  • 100 BASE-TX, 10 BASE-T, 1000 BASE-TX
  • ANSI/TIA/EIA-854: 1000 BASE-TX
  • 155 Mb/s ATM
  • ANSI X3.263: 100 Mb/s
  • IEEE 802.3af for PoE
  • IEEE 802.3at for PoE Plus
Specifications
  • Conductors: 23 AWG solid bare annealed copper
  • Insulation: Non-Plenum: Polyolefin; Plenum: Fluoropolymer
  • Color Code: Pair 1: Blue-White; Pair 2: Orange-White; Pair 3: Green-White; Pair 4: Brown-White
  • Separator: T-Top cross-web
  • Jacket: Non-Plenum: Flame-Retardant PVC; Plenum: Low-Smoke, Flame-Retardant PVC
Tech. Info & Standards

Standard Compliances
ANSI/TIA 568-C.2
NEC/CEC Type CMR (UL 1666) for Non-Plenum
NEC/CEC Type CMP (NFPA 262) for Plenum
RoHS Compliant Directive 2002/95/EC
UL 444

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items