7200-09940-001 | POLYCOM

POLYCOM | 7200-09940-001 | HDX 4500 Executive Desktop System, includes: P+C, People On Content licenses, 24" Widescreen Display, NA power cord, Keypad, Included cables: VGA, DVI, 3.5 mm stereo, and LAN (Maintenance Contract Required)

  • Manufacturer # 7200-09940-001
  • Anixter #443112
Resolution: HIGH DEFINITION
Type: DISPLAYS
Description

The Polycom HDX 4000 Series delivers the industry's premier personal telepresence experience, with high-definition video, audio and content sharing, housed in a powerful, compact and stylish design. The HDX 4500 Executive Desktop System, includes: P+C, People On Content licenses, 24" Widescreen Display, NA power cord, Keypad, Included cables: VGA, DVI, 3.5 mm stereo, and LAN (Maintenance Contract Required)

Features
  • Ultimate HD experience - HD Video, HD Voice and HD Content
  • Constant Clarity Technology gives users the best overall audio and video experience even with challenging network and environmental conditions
  • Sharp and bright screen with powerful stereo speakers
  • High-definition video starting from just 512 kbps with standards-based H.264 high profile
  • A second monitor output (HDX 4500) allows system to be used in a variety of different offices and for many applications
  • Privacy feature allows for connection of third-party headset and microphone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items