7200-23170-001 | POLYCOM

POLYCOM | 7200-23170-001 | HDX 6000 View Media Center. HDX 6000 View codec & EagleEye View camera with embedded microphones (7200-23170-001), 1-42" 1080p LCD display with 60w integrated audio, cable bundle (Maintenance Contract Required)

  • Manufacturer # 7200-23170-001
  • Anixter #443115
Resolution: HIGH DEFINITION
Type: CAMERAS
Description

The Polycom HDX 6000 is a fully featured, low-cost, small group telepresence system that allows teams of people to easily connect over distance and enjoy high-definition voice, video and content sharing.

Features
  • Polycom StereoSurround - using 22 kHz audio, delivers crisp, natural voice clarity to reduce conference fatigue and increase awareness
  • Polycom EagleEye camera has a powerful 12x optical zoom with a sharp and clear focus allowing for any application success
  • Integrated room systems available for smaller meeting rooms and executive offices
  • Manage, schedule and provision with the Polycom CMA solution
  • Standards-based presence capabilities when used with the Polycom CMA solution allow for one-click dialing to other endpoints - from desktop video applications to immersive telepresence rooms
  • Polycom Lost Packet Recovery (LPR) technology provides for a quality experience on "dirty" networks or on the public Internet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items