7200-26880-001 | POLYCOM

POLYCOM | 7200-26880-001 | HDX 8000-720 2PT: INCL HD CODE2 X 42" PLASMA DISPLAY, SOUNDBCAMERA + CABLE BUNDL

  • Manufacturer # 7200-26880-001
  • Anixter #432632-H
Audio: 1 CH/2 WAY
Format: VIDEO
Mount: STAND ALONE
Path: 2 WAY
Signal Format: DIGITAL
Signal Type: COLOR
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items