Select Country and Language Latin America / English
Change Country
7200-26920-001 | POLYCOM

POLYCOM | 7200-26920-001 | HDX 8000 EXECUTIVE COLLECTIO 2X50" PLASMA DISPLAY + EAGLE EYE HD CAMERA MOUNT

  • Manufacturer # 7200-26920-001
  • Anixter #435005-H
Circuit Type: LEASED LINE
Fiber Type: MULTI MODE
Format: VIDEO
Mount: STAND ALONE
Number of Channels: 1
Path: 2 WAY
Product Type: VIDEO TRANSMITTER
Signal Format: DIGITAL
Signal Type: COLOR
Speed: 30 FRAMES PER SECOND
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items