7500A G7X1000 - BELDEN - Coax - 75 Ohm Flex | Anixter
7500A G7X1000 | BELDEN

BELDEN | 7500A G7X1000 | Coax - 75 Ohm Flex Vision Coax Cable 30 AWG LDHDFPE BRD PVC Blue, Matte

  • Manufacturer # 7500A G7X1000
  • Anixter #B7500A
Approx. Wt. lb./1,000 ft.: 9
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: MINI 75 OHM SINGLES & BUNDLES
Conductor Diameter: 0.0120 INCHES
Conductor Material: TINNED CADMIUM BRONZE
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/TCB
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.056
Jacket Material Color (O.D. in.): PVC/BLU/0.110
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.110
Notes/Special Features: BELFLEX
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: SUB MINI
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% TC French Braid
Vendor: Belden
Description

30 AWG stranded (7x38) tinned cadmium bronze conductor, foam polyethylene insulation, tinned copper "French Braid" shield (95% coverage), Belflex jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items