760060558 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 760060558 | Pulling Grip Kit, 12/24 Fiber, Gray Label

  • Manufacturer # 760060558
  • Anixter #472857
Type: GRIPS
Description

SYSTIMAX InstaPATCH Plus factory-terminated trunk cables are offered with a re-usable pulling grip. This detachable version can be easily removed by unzipping the sock and cutting a single plastic tie. The pulling grip can then be attached to another cable using a single plastic tie. The re-usable pulling grip provides a considerable cost savings by allowing the installer to order as little as one in ten of the trunk cables with pulling grips and reusing them.; SYSTIMAX also offers stand-alone pulling grip kits in four different sizes: one for 12 fibers, one for 24 fibers, one for 48 and 72 fibers, one for 96 and 144 fibers. The installer can order one pulling grip kit for every 5 or 10 cables instead of ordering all trunk cables with pulling grips installed.

Features
  • Robust cable design
  • Complies with applicable standards
  • Provides very stable low temperature performance
  • Cable withstands typical installation forces with good safety margin
  • Reduces installation loads due to reduced weight and diameter
  • Provides performance equivalent to gel-filled cable designs
  • Improves network deployment speed for capturing revenues/starting services sooner
Specifications
  • Compatible Cable Diameter: 1.3 in
  • Product Type: Pulling grip
  • Tensile Load, maximum: 25 lbf
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items