7731WB 0101000 - BELDEN - RG11 14 SOL BC | Anixter
7731WB 0101000 | BELDEN

BELDEN | 7731WB 0101000 | RG11 14 SOL BC HDPE DUOFOIL+ 95% TNC BRD SHD PE JKT WB 75 OHM BLK

  • Manufacturer # 7731WB 0101000
  • Anixter #B7731WB
Approx. Wt. lb./1,000 ft.: 95
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Diameter: 0.064 INCHES
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.280
Jacket Material Color (O.D. in.): PVC/BLK/0.400
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800 RISER
Nom. O.D. (in.): 0.400
Notes/Special Features: + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG11
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items