78986-01 - PLANTRONICS - 85690-01 - WT100/T, | Anixter
78986-01 | PLANTRONICS

PLANTRONICS | 78986-01 | WT100/T, APAC - Savi Talk 2.4 GHz Convertible Headset

  • Manufacturer # 78986-01 | 85690-01
  • Anixter #477859
Style: CONVERTIBLE
Type: WIRELESS HEADSET SYSTEM
Description

The Savi Talk wireless headset system provides the best in class solution for office desk phone communications. It provides all the benefits of wireless mobility in a sleek, easy to use, well-built design. As the next generation wireless headset soluti on that delivers superior sound quality, long talk time, mobility with wireless range and a convertible wearing style, Savi Talk makes you more productive, more comfortable, and more accessible.

Features
  • Wearing Styles Convertible (Over the Ear or Over the Head)
  • Sound Quality Digital Signal Processing (DSP) to Support Enhanced Audio Performance and Reduce Unwanted Noise Levels
  • Microphone Style Noise-Canceling and Long Boom Design to Optimize Transmit Sound Quality
  • Range up to 50 Meters in a Typical Office Environment
  • Single Button Call Control Volume, Mute, Call Answer/End
  • Remote Ring Notification Security 128-Bit Digital Encryption
  • Talk Time up to 7 Hours and Standby Time up to 100 Hours
  • Freedom Move on a Long Conference Call Savi Talk Features an Extended Range up to 50M, Allowing You to Roam Away from Your Desk and Talk Hands Free While Staying Fully Connected
  • Business-Critical Sound Quality 2.4 GHz Support for Superb Sound Quality, Enhance d Long Boom Design to Optimize Transmit Sound Quality and a Noise-Canceling Microphone Filters Distracting Background Noise from Your Conversations
  • Ease of Use Dramatically Easier to Install and Use by Providing Simplified Design
  • Energy Efficient for Longer Working Hours an Adaptive Power System Maximizes Battery Life by Sensing Proximity to the Base System and Dialing the Power up or Down as Needed this Reduces Overall Energy Consumption, Extends Battery Life and Gives You More Time to Talk
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items