7900A T5U1000 - BELDEN - Multi-Conductor - | Anixter
7900A T5U1000 | BELDEN

BELDEN | 7900A T5U1000 | Multi-Conductor - DeviceBus for ODVA DeviceNet(tm) 2 16 AWG PVC/NYL, 2 18 AWG PP PVC Gray T5U

  • Manufacturer # 7900A T5U1000
  • Anixter #B7900A
Approx. Wt. lb./1,000 ft.: 102
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Conductors: (2) 16 AWG TC, (2) 18 AWG TC
Fire Rating: GENERAL PURPOSE
Insulation Material: COMB-DIFFERENT INSULATIONS FOR COMPOSITES
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: TC-ER
No. of Pairs: (1) 16 AWG TC, (1) 18 AWG TC
Nom. O.D. (in.): 0.430
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
Description

16 and 18 AWG stranded tinned copper conductors, PVC/Nylon insulation (power), F-R Polypropylene insulation (data), unshielded, sunlight/oil-resistant PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items