79930-01 | PLANTRONICS

PLANTRONICS | 79930-01 | Entera HW121N USB-M (Dual Earpiece - Microsoft)

  • Manufacturer # 79930-01
  • Anixter #435303
Style: OVER THE HEAD
Type: HEADSET TOPS
Description

The strong audio performance, comfort, and durability of the Entera USB headset makes it ideal for enterprises transitioning to Unified Communications. This corded headset designed for enterprises planning Microsoft Office Communicator 2007 and Microso ft Lync(tm) 2010 deployments across a large number of employees. This device supports wideband telephony for high-fidelity sound and comes with a flexible boom and noise-canceling microphone for improved transmissions in noisy offices. The Entera is av ailable in a monaural (single earpiece) or binaural (dual earpiece) style and features generously padded ear cushions for optimal comfort during long conference calls. The Entera USB offers the incomparable service and support you would expect from the world's premier headset supplier.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items