8003663 - PREFORMED LINE PRODUCTS - COYOTE | Anixter
8003663 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 8003663 | COYOTE Grommet Kit contains 2-entry grommet, (0.42 in. to 0.60 in.), one cable measure tape, two silicone lubricant packs, two set of plugs and one plastic glove.

  • Manufacturer # 8003663
  • Anixter #349420
Type: GROMMET
Description

Specifically designed for applications where a domed-style configuration is preferred, the COYOTE Dome Closure sports several new and unique features, and sets the pace for a new generation of COYOTE Closures designed to meet the demand of ever-evolvin g communications networks.
The COYOTE Dome Closure is available in three sizes - 9.5 in. x 28 in, 6.5 in. x 22 in. and 6.5 in. x 17 in. - to satisfy a variety of fiber optic distribution network requirements, including fiber-to-the premise (FTTP) appl ications. The unique segmented end plate design is at the heart of the innovations built into the COYOTE Dome Closure providing independent access to each cable entrance port without disruption to surrounding cables. Feature focus video available at ww w.Preformed.com.

Features
  • 6.5 in. dome end plate provides four cable entry ports accepting max. cable diameters up to 1 1/4 in.
  • 9.5 in. dome end plate provides seven cable entry ports accepting max. cable diameters up to 1 1/4 in.
  • Segmented end plate designs are re-enterable, reusable and allow independent access to each cable entry without disturbing surrounding cables
  • Easily allows for midsheath (express) applications
  • Easy to use grommet system offered in a wide variety of single and multi-hole designs
  • Grommets allow user to accommodate a number of smaller branch or drop cables
  • A unique clamping arrangement that provides a weatherproof seal between the dome shell and end plate
  • Capable of converting from dome to in-line closures
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items