80057-11 - PLANTRONICS - CT14 - CT14/R, | Anixter
80057-11 | PLANTRONICS

PLANTRONICS | 80057-11 | CT14/R, Cordless Headset Telephone, DECT 6.0, US, EAS, CEC - DECT 6.0 Cordless Headset Phone System. Wi-Fi Friendly. Range up to 300 Feet.

  • Manufacturer # 80057-11 | CT14
  • Anixter #382371
Call Waiting: YES
Caller ID: YES
Color: CHARCOAL
Data Port: NO
Flash Key: YES
Frequency: 1.9 GHZ
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: NO
Type: CORDLESS PHONE
Description

Ideal for home and small-office use, the CT14 DECT 6.0 cordless headset phone offers enhanced sound quality and DECT 6.0 wireless technology for an interference-free wireless range of up to 300 feet. Equipped with everything your busy life and work req uire, the CT14 includes a convertible headset that can be worn over-the-head or over-the ear, a phonebook for up to 70 entries, a 30-caller ID memory with a simple "save to phonebook" feature, and a convenient charging base.

Features
  • Interference-Free Wireless Voice-Dedicated DECT 6.0 Wireless Technology Provides Uncompromising Sound and Limits Interference from Wireless Networks and Home Appliances
  • Talk up a Storm Single-Line Analog Phone has up to 10 Hours of Talk Time and Includ es Features Like Caller ID, One-Touch Voice Mail Access, Mute and Volume Control
  • Hands-Free Convenience Ultra-Compact Take with You Dial Pad Features an Integrated Belt/Clothing Clip
  • Long-Range Mobility Work Outside, Pour a Cup of Coffee with a Range of up to 300 Feet These Activities Won't Interfere with Important Calls
  • Superior Sound Position Flexible Mouthpiece Where You Want it and Reduce Unwanted Background Noise with the Noise-Canceling Microphone
  • Choice of Wearing Styles Sleek and Comfortable, the Headset Can be Worn Over-the-Ear or Over-the-Head
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items