8006951 - PREFORMED LINE PRODUCTS - COYOTE | Anixter
8006951 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 8006951 | COYOTE In-Line RUNT Closure - hermetically sealed

  • Manufacturer # 8006951
  • Anixter #311970
Type: CLOSURES
Description

The COYOTE In-Line RUNT Closure has the versatility and features that make it the perfect choice for distribution and fiber-to-the-premises networks. At 17.5 in. L x 10 in. W x 3.5 in. D, it fits easily into tight spaces like pedestals and handholes. The unique end-plate design and silicone grommet sealing system simplifies installation, and the field-proven design and familiarity of the COYOTE Fiber Management System save time. In addition, the COYOTE In-Line RUNT Closure is fully compatible with the existing line of COYOTE accessories such as silicone grommets and splice trays. A new flame retardant design is now available.

Features
  • Dimensions: 17.5 in. x 10 in. x 3.5 in. (445 x 254 x 89 mm)
  • Splice capacity: maximum 24 mechanical, 48 single-fusion, 72 mass-fusion splices
  • Innovative end-plate design features two 1 1/4 in. ports at each end of the closure
  • Simple installation - no special tools or torque wrench required
  • Craft-friendly and familiar COYOTE Fiber Management System
  • Compatibility - shares the same accessories with other closures in the COYOTE Series
  • Features the latest generation of COYOTE end plate and seal system technology
  • User-friendly express capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items