8006953 - PREFORMED LINE PRODUCTS - COYOTE | Anixter
8006953 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 8006953 | COYOTE Terminal Closure - single chamber, hermetically sealed - includes four OptiTap hardened adapters and four SC/APC pigtails - 17.5 in. x 10 in. x 4.75 in. (445 mm x 254 mm x 121 mm)

  • Manufacturer # 8006953
  • Anixter #311964
Type: CLOSURES
Description

The COYOTE Terminal Closure is the ideal choice for network designs that can be adapted as your network grows. The Terminal Closure is available in a single or dual chamber configuration. Externally mounted OptiTap style hardened adapters allow for future installation of hardened drops without closure re-entry. Additional drop capacity can be achieved through cable entry ports in the closure base, providing additional flexibility to support closures deeper in your network. The patented dual chamber design provides two distinct chambers that can be configured differently. Each chamber can support externally mounted hardened adapters, standard splice and storage applications or an internally mounted cross-connect bulkhead. A sealed window designed within the dual chamber allows fiber to be passed between chambers. With a new 12-port cover, the single chamber design can support up to 12 hardened adapters and the dual chamber can support up to 24. The flexible grommet system, the ability to add/remove adapters in the field and the ability to interchange covers to address different applications make the COYOTE Terminal Closure family the best choice for networks today where change is the only constant.

Features
  • Innovative end plate design features two 1 1/4 in. ports at each end of the closure
  • Features the latest generation of COYOTE end plate and seal system technology
  • User-friendly express capabilities
  • Simple installation - no special tools or torque wrench required
  • Interoperability with Corning Cable Systems products
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items