812S950002 | CABLE TECH WIRE CO LTD

CABLE TECH WIRE CO LTD | 812S950002 | COAXIAL SERIES 59 75 OHMS CCS COND 90% AL BRAID JKT BLK

  • Manufacturer # 812S950002
  • Anixter #BZ-378660
Approx. Wt. lb./1,000 ft.: 33
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Material: BARE COPPER
Conductor Size AWG: 20
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.032/20/BC
Conductor Type: SOLID CONDUCTOR
Conductor: Solid BC
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.145
Insulation: FPE
Jacket Material Color (O.D. in.): PVC/BLK/0.242
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800 RISER
Nom. Insulation O.D. (in.): 0.144
Nom. O.D. (in.): 0.242
Notes/Special Features: ALSO AVAILABLE IN WHITE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Shield: 95% BC Braid
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items