8267 0101000 - BELDEN - Coax - 50 Ohm Cable | Anixter
8267 0101000 | BELDEN

BELDEN | 8267 0101000 | Coax - 50 Ohm Cable M17-163-00001 Coax Black

  • Manufacturer # 8267 0101000
  • Anixter #B8267
Approx. Wt. lb./1,000 ft.: 117
Braid %: 96% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT1 VERTICAL FLAME TEST
Coax Construction: COAXIAL
Coax Type: RG 213
Conductor Diameter: 0.0230 INCHES
Conductor Material: BARE COPPER
Conductor Size: 13 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.089/13/BC
Conductor Type: 13 AWG Str (7x21) BC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PVC (non-contam.)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Major Market: Military/Aerospace/Defense
NEC Rating: UL LISTED ART 800 LIMITED
Nom. Imped. (ohms): 50
Nom. O.D. (in.): 0.405
Nom. O.D. (mm): 10.29
Notes/Special Features: M17/163-00001
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG213
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 96% BC Braid
Shield: BC Braid
Vendor: Belden
_NEC Rating: CMX
Description

13 AWG stranded (7x21) .089" bare copper conductor, polyethylene insulation, bare copper braid shield (96% coverage), non-contaminating PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items