82688 0101000 | BELDEN

BELDEN | 82688 0101000 | Multi-Conductor - IBM Type 1A 2-Pair 22 AWG FFEP SH FRPVC Black

  • Manufacturer # 82688 0101000
  • Anixter #9J2202004A-B
AWG: 22 solid BC
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: 2 pr. DGM
Conductor Type: SOLID
Conductor/Pair Count: 2 PAIR
Fire Rating: PLENUM
IBM No.: 33G8220
IBM Type: 1AP
Jacket Color: BLACK
Jacket: FRPVC
No. of Pairs: 2
Nom. O.D. (in.): 0.250 x 0.350
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
_Shield Type: Ea. pr. foil + overall 65% TC braid
Description

IBM Type 1A, 22 AWG solid BC conductors, plenum, foam FEP Teflon insulation, each pair individually Beldfoil shielded + overall TC braid shield (65% coverage), rip cord, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items