82689 0101000 | BELDEN

BELDEN | 82689 0101000 | Multi-Conductor - Type 2A 4-pair 22 AWG FEP 2-Pair 22 AWG FFEP SH PVC Black

  • Manufacturer # 82689 0101000
  • Anixter #9K2206004A-B
AWG: 22 solid BC
Conductor AWG: 22 Solid
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: 2 pr. DGM, 4 pr. VGM
Conductor Type: SOLID
Conductor/Pair Count: 6 PAIR
Fire Rating: PLENUM
IBM No.: 33G8221
IBM Type: 2AP
Imped. Ohms: 150
Insulation: FFEP
Jacket Color: BLACK
Jacket: Flamarrest
No. of Pairs: 6
Nom. O.D. (in.): 0.458
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
_Shield Type: Ea. pr. foil + 65% TC braid (data prs)
Description

IBM type 2A, 22 AWG solid bare copper conductors, plenum, foam FEP Teflon insulation, each pair individually Beldfoil shielded + overall TC braid shield (65% coverage), Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items