82761 8775000 - BELDEN - Multi-Pair Cable, 1 | Anixter
82761 8775000 | BELDEN

BELDEN | 82761 8775000 | Multi-Pair Cable, 1 Pair, 22 AWG, 7x30 Strands, Tinned Copper, Twisted Pair, FEP Insulation, Flamarrest Jacket

  • Manufacturer # 82761 8775000
  • Anixter #B82761
AWG: 22
Approx. Wt. lb./1,000 ft.: 11
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: 7x30 tinned copper
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Impedance: 42 OHM NOMINAL IMPEDANCE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.006
Insulation: FEP
Jacket Color and Type: Natural FRPVC
Jacket Color: NATURAL
Jacket Material: LSPVC-LOW SMOKE POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.014
Jacket: Flamarrest--natural
NEC Rating: UL LISTED ART 800 PLENUM
No. of Pairs: 1
Nom. Capacitance (pF/ft.): 35
Nom. O.D. (in.): 0.116
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Shield: Alum/Poly (Beldfoil)
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 10.8
_Color Code: Black, Red
Description

22 AWG stranded (7x30) TC conductors, plenum, FEP insulation, twisted pair, overall Beldfoil shield (100% coverage), 22 AWG stranded TC drain wire, Flamarrest jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items