8281 0105000 - BELDEN - Coax - Double | Anixter
8281 0105000 | BELDEN

BELDEN | 8281 0105000 | Coax - Double Braided RG-59/U Type 75 OHM Video Coax Black

  • Manufacturer # 8281 0105000
  • Anixter #B8281
Approx. Wt. lb./1,000 ft.: 74
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.031/20/BC
Conductor Type: 20 AWG Solid BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Dielectric Type/Jkt.: PE/PE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.198
Jacket Material Color (O.D. in.): PE/BLK/0.305
Jacket Material: PE-POLYETHYLENE
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.305
Notes/Special Features: + COLORS
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield Coverage: 98% TC Double Braid
Shield: 98% TC Double Braid
Vendor: Belden
_NEC Rating: -----
Description

20 AWG solid .031" bare copper conductor, polyethylene insulation, tinned copper/bare copper double braid shield (98% coverage), polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items