8281F J5C1000 - BELDEN - Coax - Double | Anixter
8281F J5C1000 | BELDEN

BELDEN | 8281F J5C1000 | Coax - Double Braided RG-59/U Type cable, 1000' reels, 22 AWG stranded (7x29) .031" bare compacted copper conductor, polyethylene insulation, tinned copper/bare copper double braid shield (95% coverage), PVC jacket

  • Manufacturer # 8281F J5C1000
  • Anixter #B8281F-1000
Braid %: 98% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 59
Conductor Diameter: 0.031 INCHES
Conductor Material: BARE COPPER
Conductor Size: 22 GAUGE AWG
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: NOT LISTED BY UL UNDER NEC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: DOUBLE BRAID SHIELD
Description

Precision Video cable for Analog and Digital applications, RG-59/U type and double braided RG-59/U type.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items