8302 0605000 - BELDEN - Multi-Conductor - | Anixter
8302 0605000 | BELDEN

BELDEN | 8302 0605000 | Multi-Conductor - Low Capacitance Computer Cable for EIA RS-232 Applications 2-Pair 22 AWG PVC Shield PVC Chrome

  • Manufacturer # 8302 0605000
  • Anixter #B8302
Approx. Wt. lb./1,000 ft.: 42
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size AWG: 22
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 70 OHM NOMINAL IMPEDANCE
Insulation Material: SRPVC-SEMI-RIGID PVC
Insulation: S-R PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NEC CMG
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 40
Nom. Imped. (ohms): 70
Nom. O.D. (in.): 0.280
Nom. Vel of Prop.: 60%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL FOIL & BRAID
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 42.4
_Color Code: See Chart 3
Description

22 AWG stranded (7x30) tinned copper conductors, semi-rigid PVC insulation, twisted pairs, overall Beldfoil (100% coverage) + tinned copper braid shield (65% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items