83266 0011000 - BELDEN - Coax - 95 Ohm Coax | Anixter
83266 0011000 | BELDEN

BELDEN | 83266 0011000 | Coax - 95 Ohm Coax 30 AWG Coax M17/95-RG180 Brown

  • Manufacturer # 83266 0011000
  • Anixter #B83266
Approx. Wt. lb./1,000 ft.: 20
Braid %: 91% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 180
Conductor Diameter: 0.0120 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 95
Impedance: 95 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.102
Jacket Material Color (O.D. in.): FEP/BRN/0.141
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Military/Aerospace/Defense
Mil-C-17: M17 / 093-RG178
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.141
Notes/Special Features: M17/095-RG180
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG180
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: SCC Braid
Vendor: Belden
Description

95 ohm 30 AWG Stranded (7x38) .012" silver-plated copper-covered steel conductor, TFE Teflon insulation, silver-plated copper braid shield (91% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items