83267 0091000 - BELDEN - Coax - 75 Ohm Coax | Anixter
83267 0091000 | BELDEN

BELDEN | 83267 0091000 | Coax - 75 Ohm Coax 30 AWG Coax RG-187A/U White

  • Manufacturer # 83267 0091000
  • Anixter #B83267
Approx. Wt. lb./1,000 ft.: 11
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 187
Conductor Diameter: 0.0120 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Size: 30 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 7/0.012/30/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.063
Jacket Material Color (O.D. in.): TFE Tape/WHT/0.103
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Major Market: Military/Aerospace/Defense
Mil-C-17: M17 / 095-RG180
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.103
Notes/Special Features: RG 187 A/U TYPE
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG187
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 95% SCC Braid
Vendor: Belden
Description

75 ohm, 30 AWG stranded (7x38) .012" silver-plated copper-covered steel conductor, TFE Teflon insulation, silver-plated copper braid shield (95% coverage), TFE tape jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items