8332 0601000 - BELDEN - Multi-Conductor - | Anixter
8332 0601000 | BELDEN

BELDEN | 8332 0601000 | Multi-Conductor - Low Capacitance Computer Cable for EIA RS-232 Applications 2-Pair 24 AWG PVCR Shield PVC Chrome

  • Manufacturer # 8332 0601000
  • Anixter #B8332
Approx. Wt. lb./1,000 ft.: 37
Conductor Count: 2 PAIRS
Conductor Material: TINNED COPPER
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material: SRPVC-SEMI-RIGID PVC
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Mil-Spec: TYPE E SHIELDED AND JACKET
NEC Rating: NEC CMG
No. of Pairs: 2
Nom. Capacitance (pF/ft.): 30
Nom. Imped. (ohms): 75
Nom. O.D. (in.): 0.250
Nom. Vel of Prop.: 60%
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 80 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 34.3
_Color Code: See Chart 5
Description

24 AWG stranded (7x32) tinned copper conductors, semi-rigid PVC insulation, multi-paired cable with overall Beldfoil (100% coverage) + TC braid shield (65% coverage), PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items