83396 002500 - BELDEN - Multi-Conductor | Anixter
83396 002500 | BELDEN

BELDEN | 83396 002500 | Multi-Conductor Cable, 4 Conductors, 22 AWG, 7x30 Strands, Tinned Copper, Teflon (FEP) Insulation, Silicon Rubben Jacket

  • Manufacturer # 83396 002500
  • Anixter #B83396
Approx. Wt. lb./1,000 ft.: 32
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.015
Jacket Color: RED
Jacket Material: RUB-RUBBER
Jacket Thickness (in.): 0.030
No. of Conductors: 4
Nom. Capacitance (pF/ft.): 22
Nom. O.D. (in.): 0.217
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 150 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 600 VOLTS AC
_Color Code: Black, White, Red, Green
Description

22 AWG stranded (7x30) TC conductors, conductors cabled, 22 AWG (7x30) stranded TC drain wire, FEP insulation, special Beldfoil shield (100% coverage), silicone rubber jacket, noise reducing tape.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items