83504 0021000 - BELDEN - Multi-Conductor | Anixter
83504 0021000 | BELDEN

BELDEN | 83504 0021000 | Multi-Conductor Cable, 4 Conductors, 24 AWG, 7x32 Strands, Tinned Copper, Teflon (FEP) Insulation, Teflon (FEP) Jacket

  • Manufacturer # 83504 0021000
  • Anixter #B83504
Approx. Wt. lb./1,000 ft.: 20
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 4 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.006
Jacket Color: RED
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Thickness (in.): 0.014
NEC Rating: UL LISTED ART 800 PLENUM
No. of Conductors: 4
Nom. Capacitance (pF/ft.): 20
Nom. O.D. (in.): 0.144
RoHS Compliant: YES
Screen/Shield Type: BRAID OVER FOIL SHIELD
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Standard Unit Weight: 20.0
Temperature Rating: 200 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 20.6
_Color Code: See Chart 2
Description

24 AWG stranded (7x32) TC conductors, conductors cabled, plenum, FEP insulation, overall Beldfoil (100% coverage), TC braid shield (85% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items